discount codeFree shipping over 300

Applied at checkout

+

7" Quasar Tile-Kut Platinum Dry/Wet Continuos Rim Diamond Blade

7" Quasar Tile-Kut Platinum Dry/Wet Continuos Rim Diamond Blade

Item #: WBB553673

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $12.95

  • Safety Zone RS-810 Disposable Dust Masks, 50/Box

    $5.25

  • Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

    $19.50

Price: $30.95

Quantity

Popular item in this category

7" Quasar Rapid-Kut 100 "Gold" Segmented Diamond Blade

Usually ships in 3 to 6 days

Not Yet Rated

$29.95

Customers Also Viewed

7" Quasar Tile-Kut Platinum Dry/Wet Continuos Rim Diamond Blade

This Quasar Tile Kut Platinum-D/W 7 in. Continuous Rim Diamond Tile Blade is for use with a right-angle grinder, tile saw or circular saw. It is for chip-free cutting of tile, stone, marble, granite, slate and terrazzo. This blade can be used wet or dry.

Features:
  • Tall diamond rim height of 0.4 in.( 10 mm)
  • For the contractor who wants one blade to cut both tile and stone
  • Supreme quality- contractor grade

Product Specifications

  • COLOR FINISHSteel
  • MAX RPM8700
  • MANUFACTURERS PART NUMBER00854
  • WEIGHT LBS0.75
  • DESCRIPTIONContinuous Rim Saw Blade
  • CONSTRUCTIONSteel
  • THICKNESS INCHES0.06
  • RIM HEIGHT INCHES0.4
  • APPLICATIONDry/Wet
  • ARBOR SIZEDIA-5/8-7/8
  • DIAMETER7"
  • ARBOR5/8" - 7/8"
  • DIAMETER INCHES7
  • TYPETile Cutting
  • BRANDQuasar
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7" Quasar Tile-Kut Platinum Dry/Wet Continuos Rim Diamond Blade

7" Quasar Tile-Kut Platinum Dry/Wet Continuos Rim Diamond Blade

Item #: WBB553673

The item above has been added to your shopping list:

List name

Save Item to

Select List

    7" Quasar Tile-Kut Platinum Dry/Wet Continuos Rim Diamond Blade
    7" Quasar Tile-Kut Platinum Dry/Wet Continuos Rim Diamond Blade

    Be the first to know about our special deals and events!

    Top