discount codeFree shipping over 300

Applied at checkout

+

Edmar 7" Heavy Duty Segmented Blade

Edmar 7" Heavy Duty Segmented Blade

Item #: WBB553652

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $12.95

  • Safety Zone RS-810 Disposable Dust Masks, 50/Box

    $5.25

  • Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

    $19.50

Price: $18.25

Quantity

Popular item in this category

Edmar 4.5" Premium Segmented Saw Blade

Usually ships in 3 to 6 days

Not Yet Rated

$17.75

Customers Also Viewed

Edmar 7" Heavy Duty Segmented Blade

For cutting a wide variety of concrete, masonry, brick, block and stone materials.

Product Specifications

  • COLOR FINISHSteel
  • MAX RPM8700
  • MANUFACTURERS PART NUMBER00645
  • WEIGHT LBS0.8
  • DESCRIPTIONSegmented Saw Blade
  • THICKNESS INCHES0.08
  • APPLICATIONDry/Wet
  • ARBOR SIZEDia-7/8-5/8
  • DIAMETER7"
  • SEGMENT HEIGHT INCHES0.4
  • ARBOR5/8" - 7/8"
  • DIAMETER INCHES7
  • TYPEHeavy Duty
  • BRANDEdmar Abrasive Company
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Edmar 7" Heavy Duty Segmented Blade

Edmar 7" Heavy Duty Segmented Blade

Item #: WBB553652

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Edmar 7" Heavy Duty Segmented Blade
    Edmar 7" Heavy Duty Segmented Blade

    Be the first to know about our special deals and events!

    Top