discount codeFree shipping over 300

Applied at checkout

+

Edmar 7" Super Turbo Saw Blade

Edmar 7" Super Turbo Saw Blade

Item #: WBB553656

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $12.95

  • Safety Zone RS-810 Disposable Dust Masks, 50/Box

    $5.25

  • Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

    $19.50

Price: $36.95

Quantity

Popular item in this category

Edmar 7" Super Continuous Rim Wet Saw Blade

Usually ships in 3 to 6 days

Not Yet Rated

$36.95

Customers Also Viewed

Edmar 7" Super Turbo Saw Blade

Cuts hard brick, tile, ceramics, marble, granite, and other stone materials.

Product Specifications

  • COLOR FINISHGold
  • MAX RPM8700
  • MANUFACTURERS PART NUMBER00550
  • WEIGHT LBS0.8
  • DESCRIPTIONTurbo Rim Saw Blade
  • THICKNESS INCHES0.1
  • RIM HEIGHT INCHES9mm
  • APPLICATIONDry/Wet
  • ARBOR SIZEDia-7/8-5/8
  • DIAMETER7"
  • ARBOR5/8" - 7/8"
  • DIAMETER INCHES7
  • TYPESuper
  • BRANDEdmar Abrasive Company
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Edmar 7" Super Turbo Saw Blade

Edmar 7" Super Turbo Saw Blade

Item #: WBB553656

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Edmar 7" Super Turbo Saw Blade
    Edmar 7" Super Turbo Saw Blade

    Be the first to know about our special deals and events!

    Top