Take 15% off your entire order!

Offer applied at checkout

LENOX® 20175B6118R Extreme Heavy Metal Cutting Saw Blade, 18TPI, 6 x 1 x .042", 25/Pack - Pkg Qty 25

LENOX® 20175B6118R Extreme Heavy Metal Cutting Saw Blade, 18TPI, 6 x 1 x .042", 25/Pack - Pkg Qty 25

Item #: WBB1575945

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $3.01

$2.33 ea.

Clearance Price: $58.25 / Pkg of 25

Save $2.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lenox® 20175B6118R Extreme Heavy Metal Cutting Saw Blade, 18TPI, 6 x 1 x .042", 25/Pack

LAZER® RECIPROCATING SAW BLADES
Best for Heavy Metal Cutting

FAST AND EASY HEAVY METAL CUTTING
T2™ Technology's patented tooth design delivers longer blade life and enables faster cutting

OPTIMIZED FOR HIGHER PERFORMANCE
Thinner backing material removes less material for more efficient cutting and longer blade life

STRAIGHTER, FASTER CUTTING
Aggressive tang angle and tall blade profile for straighter, faster cutting

Product Specifications

  • TEETH PER INCH18
  • MATERIALBi-Metal
  • BLADE LENGTH (IN.)6
  • BLADE THICKNESS0.0420
  • MANUFACTURERS PART NUMBER20175B6118R
  • APPLICATIONHeavy Metal
  • BLADE WIDTH INCHES1
  • PACKAGE QUANTITY25
  • TYPEHeavy Metal
  • BRANDLenox
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LENOX® 20175B6118R Extreme Heavy Metal Cutting Saw Blade, 18TPI, 6 x 1 x .042", 25/Pack - Pkg Qty 25

LENOX® 20175B6118R Extreme Heavy Metal Cutting Saw Blade, 18TPI, 6 x 1 x .042", 25/Pack - Pkg Qty 25

Item #: WBB1575945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant