Take 15% off your entire order!

Offer applied at checkout

Stanley 15-104 FatMax® Coping Saw, 4-3/4" Depth

Stanley 15-104 FatMax® Coping Saw, 4-3/4" Depth

Item #: WBB324743

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $4.68

Clearance Price: $3.46

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 15-104, FatMax® Coping Saw, 4-3/4" Depth

  • Hardened tempered blade provides clean, controlled cutting action.
  • Ergonomically designed cushion grip handle for comfort.


  • Product Specifications

    • HANDLE MATERIALWood
    • POINTS PER INCH16
    • THROAT DEPTH INCHES4-3/4
    • MANUFACTURERS PART NUMBER15-104
    • PACKAGE QUANTITY6 per box
    • BLADE TYPECoping Saw
    • BLADE MATERIALCarbon Steel
    • LENGTH12 1/4"
    • WEIGHT1/2 lbs
    • BLADE LENGTH (IN.)6-1/2
    • TPI15
    • WIDTH5.200"
    • HEIGHT1"
    • BLADE LENGTH6 3/8"
    • BRANDStanley®
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 15-106A 15-106a, Fatmax® Coping Saw Carded, 6-3/4" Depth

    Item #: B324749

    Not Yet Rated

    Ships same day.

    $4.96

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 15-104 FatMax® Coping Saw, 4-3/4" Depth

    Stanley 15-104 FatMax® Coping Saw, 4-3/4" Depth

    Item #: WBB324743

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant