Depending on plant selection and the season, the best time to prune may be 'right now.' To get the job done as it should be, the GOMTARO Professional is the handsaw of choice. The GOMTARO Professional utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology "The Teeth of the Future," providing high-performance cutting efficiency. The precision-ground, razor sharp teeth, with four cutting angles deliver fast, clean and extremely smooth cutting action. The great combination of a high-performance blade with an integrated non-slip cushioned comfort rubber handle really sticks in your ...
A mini hacksaw is a compact and lightweight tool primarily used for cutting in tight spaces where a larger hacksaw wouldn't fit or maneuver easily. This compact saw is useful for tasks like cutting PVC pipes, metal tubing, small metal rods, wood dowels, and other materials in confined areas, such as under sinks or inside cabinets. The Beta 1725CR model hacksaw accepts small 6" (150mm) hacksaw blades. An exposed wingnut at the back end of the frame lets you adjust tension on the blade and provides for quick blade changes. The one-piece steel frame is powdercoated orange with a black padded ...
Features: Supplied with the 300 mm (12") Sandflex® 24 TPI bi-metal blade Comfortable, easy to use, lightweight hacksaw frame for all-round use Slim design improves access in confined spaces and makes storage easy Comfortable and special grip at the front provides better support for the guiding hand for superb performance Alternative 90° blade mounting for flush cutting Reliable and shatterproof Sandflex® bi-metal blade 24 TPI for excellent cutting performance Light and comfortable frame for difficult-to-reach applications Durable aluminum handle Metal tensioning lever designed to be ...
Best-selling, state-of-the-art, professional hand saw with razor sharp blade and ultra-fast cutting mono-constructed curved blade provides greater cutting speed with less effort. Large and comfortable sure-grip handle gives strength and flexibility to the full length of the saw. The super aggressive tooth pattern is ideal for pruning large limbs. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp blade with four cutting angles provides extremely fast, clean and smooth cutting action. Features Electroless Nickel ...
The Beta 1132MQ insulated cable cutters are engineered for professionals working in high-voltage environments. The ergonomic non-slip handles reduce fatigue and improve control, even while wearing gloves. The sharp, corrosion-resistant edges slice through copper and aluminum cables with ease. Beta insulated tools are safe for use on electrical systems up to 1000V AC (1500V DC). The design meets EN 60900 specifications and each tool is subjected to the following stringent tests: handle resistance to slipping and flame propagations, and high voltage test (10000V). These insulated cable ...