Hole Saws
Availability
Free Shipping
Special Price
Type
Voltage
Brand
Length
Height
Color
Price
Related Products
Cat® 600 Pro Universal Multi – Use Combo Laser Welded Blades are a Cut All diamond blade. This product is capable of cutting the widest span of applications and materials from Rebar, Hard Materials, General Purpose, abrasive to Asphalt. Ultra fast, long life and aggressive cutting action. Unique bonding Matrix and High Quality high concentration diamond grit makes this a superb product. Deep draft undercut protection segments protect the blade from undercutting and segment loss in the most abrasive of applications. Features: 2X Laser Welded Segments Fully Hardened And Heat Treated Steel ...
Cat® 600 Pro Porcelain and Hard Dense Material Turbo Mesh Blades are designed with a unique rim which greatly aids in cooling the blade by carrying the coolant into the cut and reducing side friction, resulting in longer blade life and extremely clean, accurate, chip free and fast cutting in the hardest of materials. Ultra high quality diamond grit enables the blade to cut the most dense materials such as outdoor porcelain and will also perform extremely well in softer ceramic and natural stone tiles. Can be used on handheld grinders, handheld circular saws, and tiles saws. Features: ...
Cat® 600 Pro Laser Scroll Continuous Rim Diamond Blade is the ideal choice for contractors wanting a high quality Hard Dense material cutting blade for such applications as Hard Porcelain .The laser gullet reduces vibration on the hardest materials. These are ideal for tile contractors looking for a production quality, extended life tile blade. that has the ability to cut a wide range of materials and provides an accurate, clean cut with razor sharp chip free finish on the hardest of materials. Features: Ultra Thin Kerf For Precise Cuts Chip Free Cutting Very High Quality Diamond And Bond ...
Cat® 800 Expert Hard Material Turbo Segmented Laser Welded Diamond Blades are designed to cut incredibly fast and accurately. The turbo design extracts the fines and debris from the cut and makes a neat cutting edge. High quality diamond grit and unique bonding Matrix allows the blade to cut the hardest materials whilst having a great span of application across other substrates and materials. High quality engineered blank with cooling holes keeps the blade cool in the toughest conditions. Features: Fully Hardened And Heat Treated Steel Core Vented Cooling Holes For Rapid Heat Dispersion ...
Cat® 200 Trade Continuous Rim blades are a precise cutting diamond blade designed for Hard Dense Materials and tiles. Good quality diamond grit and high diamond concentration ensures good blade life whilst offering a fast, smooth, chip free cut on the correct applications. The finish of cut and blade life increases with water as a coolant whilst cutting harder materials. The perfect choice for the enthusiast / occasional user who wants a great life, accuracy and speed of cut. Features: Diameter: 4-1/2" Segment Height: 5/16" Segment Width: 1/16" Main Arbor - Bore: 7/8" Reducing Rings ...