Hole Saws
Availability
Free Shipping
Special Price
Type
Brand
Voltage
Length
Height
Color
Price
Related Products
Cat® 600 Pro Universal Multi – Use Combo Laser Welded Blades are a Cut All diamond blade. This product is capable of cutting the widest span of applications and materials from Rebar, Hard Materials, General Purpose, abrasive to Asphalt. Ultra fast, long life and aggressive cutting action. Unique bonding Matrix and High Quality high concentration diamond grit makes this a superb product. Deep draft undercut protection segments protect the blade from undercutting and segment loss in the most abrasive of applications. Features: 2X Laser Welded Segments Fully Hardened And Heat Treated Steel ...
Cat® 600 Pro Porcelain and Hard Dense Material Turbo Mesh Blades are designed with a unique rim which greatly aids in cooling the blade by carrying the coolant into the cut and reducing side friction, resulting in longer blade life and extremely clean, accurate, chip free and fast cutting in the hardest of materials. Ultra high quality diamond grit enables the blade to cut the most dense materials such as outdoor porcelain and will also perform extremely well in softer ceramic and natural stone tiles. Can be used on handheld grinders, handheld circular saws, and tiles saws. Features: ...
Cat® 400 Pro Segmented Asphalt and Abrasive Material Blades are Premium quality blade designed to ensure an excellent cost-performance ratio designed to be used on both hand held and low horsepower walk behind saws. Specifically placed turbo grooves on the segment boost the extraction of the abrasive fines out of the cut. They are engineered with keyhole gullets and 15mm Deep Draft Undercut Protection segments to clear abrasive fines out of the cut eliminating undercutting of the steel core in the most abrasive applications. Features: 2X Laser Welded For Safety And Stability Of Segments ...
Cat® 300 Trade Abrasive Materials segmented diamond blades have an all new bond formulation designed for extensive use on a wide range of products and offers unrivalled performance in comparison to other products. They offer a good cutting performance, life and speed of cut. The blades can be used for wet or dry cutting. The perfect choice for the small to medium size jobs and those who want good life and speed of cut. Features: 1.5X Life - 1.5X Speed High Quality Diamond Grit Latest Bond Technology Enhanced Performance And Life Fully Hardened And Heat Treated Steel Core Good Span Of ...
Cat® 600 Pro Laser Scroll Continuous Rim Diamond Blade is the ideal choice for contractors wanting a high quality Hard Dense material cutting blade for such applications as Hard Porcelain .The laser gullet reduces vibration on the hardest materials. These are ideal for tile contractors looking for a production quality, extended life tile blade. that has the ability to cut a wide range of materials and provides an accurate, clean cut with razor sharp chip free finish on the hardest of materials. Features: Ultra Thin Kerf For Precise Cuts Chip Free Cutting Very High Quality Diamond And Bond ...