Panel Saws & Accessories
Free Shipping
Phase
Voltage
Brand
Type
Length
Height
Color
Price
Related Products
Within our lineup of vertical bandsaws, the BSV-20VS metal cutting band saw increases the capacity of our BSV-16 and adds a variable-speed pulley. Make straight and curved cuts with the vertical blade. Features: 2 hp motor runs on 220-volt single-phase power Wide 20-1/2" throat depth 12-3/8" maximum cutting thickness Accepts standard 1/4" to 3/4" blades Cast iron table can pivot front to back and left to right Includes a cast iron mitering system, rip fence, and protractor to make sure your cuts are straight and repeatable Variable speed from 65 to 1640 fpm allows you to adjust the speed ...
These rugged, heavy-duty stock feeders feature continuous-duty motors that transfer power from the gear box to the feed roller through the roller chain and sprockets, providing superior positive feeding for all types of materials. The fully adjustable support columns feature moveable universal joints and heavy locking mechanisms that lock the feeder in horizontal, vertical, or angle feed positions. Solid cast iron construction of bodies, bases and universal joints provide stability with vibration-free feeding. The smart roller system provides money-saving wheel changes by allowing the ...
Within our lineup of vertical bandsaws, the BSV-18VS-220-V2 metal cutting band saw increases capacity and adds variable-speed. Make straight and curved cuts with the vertical blade. Features: 1 hp motor runs on 220-volt single phase power Wide 18" throat depth 12-7/8" maximum cutting thickness Accepts standard 1/8" to 5/8" blades Cast iron table can pivot front to back and left to right Includes a cast iron rip fence to make sure your cuts are straight and repeatable Variable speed from 90 to 1400 fpm allows you to adjust the speed for cutting wood, metal, and even plastic Digital read ...
These rugged, heavy-duty stock feeders feature continuous-duty motors that transfer power from the gear box to the feed roller through the roller chain and sprockets, providing superior positive feeding for all types of materials. The fully adjustable support columns feature moveable universal joints and heavy locking mechanisms that lock the feeder in horizontal, vertical, or angle feed positions. Solid cast iron construction of bodies, bases and universal joints provide stability with vibration-free feeding. The smart roller system provides money-saving wheel changes by allowing the ...
The JET® HBS-814GH was engineered with the operator in mind. An easy access control panel and heavy-duty geared head transmission for quick speed change means productivity never slows. Like every JET® machine we manufacture, professionals know they can rely on this saw when the project is on the line. Features: Adjustable Material Stop Built-in, self-propelled blade brush extends blade life Easily accessible saw control panel Fully adjustable hydraulic downfeed system Hardened and ground drive shaft and worm gears transmit maximum torque to blade wheels Heavy-duty geared head transmission ...