Multi Bit Screwdrivers
Availability
Brand
Length
Type
Height
Color
Price
Related Products
Features: The Beta 1292 INOX Phillips® screwdrivers feature a stainless steel blade that is highly resistant to corrosion and rust, extending the life of the tool Outstanding mechanical characteristics Avoids improper rust Bimaterial handle with hard polypropylene core injected onto blade for safe anchorage The ergonomic handle has textured black inserts for a secure grip Soft thermoplastic rubber coating The PH #1 driver is 189mm long with a 80mm shank AISI 420 stainless steel
Milwaukee® 48-22-2604 4 Pc. Precision Screwdriver Set Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger ...
Features: Standard length for most applications Fits over long bolts and studs Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications Internal flanges provide soilid, twist-rsistant shaft anchor Premium chrome plated for smooth feel and corrosion resistance Meets or exceeds applicable ASME/ANSI specifications Handle end is color coded for easy identification Cushion-Grip handle allows for greater torque and comfort Tip-Ident® quickly identifies nut driver size
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications. The 6-Piece Insulated Screwdriver Set (JT-KT-02100) contains: 1/8 inch x 3 inch Slotted Terminal Screwdriver (JT-SD-01860) 3/16 inch x 3 inch Slotted Electricians Screwdriver (JT-SD-01880) 3/16 inch x 6 inch Slotted Electricians Screwdriver (JT-SD-01890) 5/16 inch x 6 ...
Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger Precision machined driving tips Longer shanks for ...