Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 70111 Cut-Off Wheel 10" x 5/8" 24 Grit Type 1 Aluminum Oxide - Pkg Qty 10
See all 324 items in product family

CGW Abrasives 70111 Cut-Off Wheel 10" x 5/8" 24 Grit Type 1 Aluminum Oxide - Pkg Qty 10

Item #: WBB297556

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.39 each

Sold in packages of 10

Price: $33.90
Product Information
Customer Review
Product Q&A
CGW Abrasives 70111 Cut-Off Wheel 10" x 5/8" 24 Grit Type 1 Aluminum Oxide

  • Engineered to cut structural steel, bar stock, tubing, and non-ferrous metals
  • Applications: General Purpose
  • Applicable Materials: Metal, Steel
  • Used With: Stationary Saw

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES10
    • CENTER HOLE DIAMETER INCHES5/8
    • MAX RPM6110
    • WHEEL TYPEType 1
    • UPC655332701110
    • APPLICATIONGeneral Purpose
    • TOOL COMPATIBILITYStationary Saws
    • SUGGESTED USEMetal, Steel
    • THICKNESS INCHES DECIMALS.095
    • MANUFACTURERS PART NUMBER70111
    • THICKNESS INCHES FRACTIONS1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed