Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 23042 Cut Off Wheel Type 1 A36T 3" x 1/16" x 1/4" 36 Grit Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 23042 Cut Off Wheel Type 1 A36T 3" x 1/16" x 1/4" 36 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2232893

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.40 ea.

Price: $70.00 / Pkg of 50

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 23042 Cut Off Wheel Type 1 A36T 3" x 1/16" x 1/4" 36 Grit Aluminum Oxide

Type 1 thin high speed cut-off wheel, aluminum oxide grain. General purpose, long life. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT36
  • GRADEExtra Coarse
  • DIAMETER INCHES3
  • CENTER HOLE DIAMETER INCHES1/4
  • MAXIMUM RPM25000
  • BONDING TYPEResin
  • WHEEL TYPEType 1
  • SERIESA36T
  • UPC699053230429
  • APPLICATIONMetal & Stainless
  • TOOL COMPATIBILITYDie Grinders
  • THICKNESS INCHES DECIMALS.045
  • THICKNESS INCHES FRACTIONS1/16
  • MANUFACTURERS PART NUMBER23042
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 23042 Cut Off Wheel Type 1 A36T 3" x 1/16" x 1/4" 36 Grit Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 23042 Cut Off Wheel Type 1 A36T 3" x 1/16" x 1/4" 36 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2232893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant