
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
$1.72 ea.
Price: $43.00 / Pkg of 25
Customers Also Viewed
Fast, smooth cutting action with minimal burr. WA grain for stainless steel, food grade and nuclear applications. Contaminate free wheels contain <=0.1% iron, sulfur or chlorine for rust free and corrosion free results. Stainless steel will not rust.
Product Specifications
- BRANDCGW Abrasives
- ABRASIVE MATERIALAluminum Oxide
- GRIT--
- GRADE--
- DIAMETER INCHES6
- CENTER HOLE DIAMETER INCHES7/8
- MAXIMUM RPM10200
- WHEEL TYPEType 1
- UPC065533235131
- THICKNESS INCHES DECIMALS.045
- THICKNESS INCHES FRACTIONS1/16
- MANUFACTURERS PART NUMBER35131
There are no questions for this product.

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.00
Popular item in this category
Item #: B2218913
Ships same day.
$28.00

CGW Abrasives 35131 Fast Cut Thin Cutting Wheel 6" x 0.045" x 7/8" Type 1 Aluminum Oxide - Pkg Qty 25
$1.72
- Product Information
- Customer Review
- Product Q&A
- Accessories