3M™ Wetordry™ Paper Sheet 431Q 9" X 11" 100 Grit Silicon Carbide - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 244 items in product family

3M™ Wetordry™ Paper Sheet 431Q 9" X 11" 100 Grit Silicon Carbide - Pkg Qty 50

Item #: WBB296484

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.20 each

Sold in packages of 50

Price: $60.00
Product Information
Customer Review
Product Q&A
3M™ Wetordry™ Paper Sheet 431Q 9" X 11" 100 Grit Silicon Carbide

3M™ Wetordry™ Paper Sheet 431Q features extra-fast cutting silicon carbide on a strong C-weight, waterproof paper backing to provide superior finishing for both wet and dry applications on a variety of substrates, including paint, primer, gel coat, metal, and wood.

Used dry or with water, 3M™ Wetordry™ Paper Sheets enable the user to rinse areas of the work piece and the sheet during use to prevent dust and debris from clogging the points of the abrasive and reduce air-borne dust, while producing a faster cut at the same time. These versatile sheets are ideal on surfaces that tend to generate a lot of dust, such as paint and primer; and can also be used dry for finishing metal and gel coats. In the marine industry they are used for sanding old finishes, fine feather edging, and surface work. The standard 9 inch x 11 inch sheets can be cut to size for the application. Silicon carbide is a very hard mineral characterized by sharp points that fracture easily, resulting in freshly exposed sharp edges that cut extra fast and produce a smooth, professional-looking finish. Silicon carbide products are commonly used for low-pressure applications such as paint prep and finishing on wood and metal. While the mineral has a shorter life than aluminum oxide, it produces a superior finish. Our 3M™ Wetordry™ products are backed with our proprietary waterproof paper backing that supports both wet and dry applications. Lighter weight than cloth and smooth rather than textured, paper backing is preferable for lighter applications such as finishing and paint prep. At the same time, many such applications produce a significant amount of dust, clogging the abrasive points and creating an inferior work environment. These effects can be minimized by sanding with water to rinse dust away from the work piece and the abrasive surface.

Applications are Blending, Cleaning, Coating Removal, Deburring, Finishing, Paint Stripping.

Industries Include Composite, Marine, Metalworking, MRO, Paint Preparation.

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALSilicon Carbide
    • GRIT100
    • GRADEFine
    • WIDTH INCHES9
    • LENGTH INCHES11
    • BACKING MATERIALPaper
    • BACKING WEIGHTC Weight
    • COAT TYPEClosed Coat
    • COLORBlack
    • SERIES431Q
    • MANUFACTURER ID60070015684
    • UPC00051144020171
    • APPLICATIONBlending, Cleaning, Coating Removal, Deburring, Finishing, Paint Stripping
    • TOOL COMPATIBILITYHand Sanding
    • PRODUCT TYPESheet
    • TRADEMARK NAME 2Wetordry™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed