Knockout Kits
Availability
Brand
Length
Material
Height
Type
Color
Price
Related Products
Greenlee® 7235BB Slugbuster® Punch & Die Set,1/2 To 1-1/4 Features: Assortment of commonly used Slug-Buster knockout punches, packaged to meet the contractor's needs High-impact, rugged plastic carrying case
Edwards® Punch & Die Sets for our Ironworkers are sturdy and accurate. We offer Round, Square, Oblong, Hex and Metric sizes. Custom shapes and sizes are available as a special quote. Features: Made of durable tool steel for long life Note: Punch diameter must meet or exceed the thickness of your material Produces round holes Requires Oversized Punch Assembly
These square punch and die sets are designed for METALpro Ironworkers. Each set comes with one upper punch and one lower die. The hole size is based on the upper punch. All sets come with our standard 2" lower die and 1/32" clearance from punch to the die. The hole size is based on the upper punch. Hole punch size must be equal to or greater than material thickness for best results. Rated For Use In Mild Steel Note: We Recommend The Punch And Die Set That You Are Using Is 1/32" Larger Than Your Bolt Size (EX. 5/16" carriage bolt would need 11/32" square punch and die set)
Features: For transferring of threaded, drilled, and reamed holes Punches are made of heat-treated and tempered tool steel, and have a black oxide finish Diameters are .0025" undersize
Hydraulic Knockout Punch that features slug-splitting punch dies. This is a simple tool used to punch precisely sized holes on electrical panels or through sheet metal and other flexible materials. This punch has a lightweight design for fast, easy, one-person operation. It develops 6 tons of hydraulic force for easy punching. Includes: Slug-splitting punch dies: 1/2 ~ 1-1/2" x 5 pcs Standard punch die: 2" x 1 pc 3/8" x 3/4" draw stud x 1 pc 3/4" x 3/4" draw stud x 1 pc Spacer x 1 pc Blow-molded storage case