Knockout Kits
Availability
Brand
Length
Material
Type
Height
Color
Price
Related Products
Edwards® Punch & Die Sets for our Ironworkers are sturdy and accurate. We offer Round, Square, Oblong, Hex and Metric sizes. Custom shapes and sizes are available as a special quote. Features: Compatible with standard Pedestal Die Table Made of durable tool steel for long life Note: Punch diameter must meet or exceed the thickness of your material Produces round holes
The TuffPunch 15 Ton Hydraulic Knockout Set provides 15 tons hydraulic force with an easy, one-person operation. Hydraulic tools provide a greater level of force than hand tools, and the punch/die sets are easily changed and leave no burns or rough/sharp edges. In addition, its two-piece design allows the crimp head to get into tight spaces. This knockout punch has a punching range of 1/2 ~ 2-1/2" inches, up to 10 gauge mild steel. Included in this set are Slug-splitting punch dies, square knockout punches, draw studs and spacer. Can also cut stainless steel, punches wear out faster. ...
Greenlee® 7235BB Slugbuster® Punch & Die Set,1/2 To 1-1/4 Features: Assortment of commonly used Slug-Buster knockout punches, packaged to meet the contractor's needs High-impact, rugged plastic carrying case
Features: For transferring of threaded, drilled, and reamed holes Punches are made of heat-treated and tempered tool steel, and have a black oxide finish Diameters are .0025" undersize
Features: For loosening frozen or tight pins and keys or knocking out rivets Also called starter punches because they are ideal for loosening frozen pins