Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB3183159

MPN #: 902-482

Eclipse™ TuffPunch Hydraulic Knockout Punch, 6 Ton Punching Force

Product Description
Hydraulic Knockout Punch that features slug-splitting punch dies. This is a simple tool used to punch precisely sized holes on electrical panels or through sheet metal and other flexible materials. This punch has a lightweight design for fast, easy, one-person operation. It develops 6 tons of hydraulic force for easy punching.

Includes:
  • Slug-splitting punch dies: 1/2 ~ 1-1/2" x 5 pcs
  • Standard punch die: 2" x 1 pc
  • 3/8" x 3/4" draw stud x 1 pc
  • 3/4" x 3/4" draw stud x 1 pc
  • Spacer x 1 pc
  • Blow-molded storage case


PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight15
Dimensions16 x 10 x 4 in

Product Details

Country of OriginMade in China
Package Quantity1
DescriptionHydraulic Knockout Punch with Slug Splitting Punch/Die Sets
Manufacturers Part Number902-482
BrandEclipse