Knockout Kits
Availability
Brand
Length
Material
Type
Height
Color
Price
Related Products
The TuffPunch 15 Ton Hydraulic Knockout Set provides 15 tons hydraulic force with an easy, one-person operation. Hydraulic tools provide a greater level of force than hand tools, and the punch/die sets are easily changed and leave no burns or rough/sharp edges. In addition, its two-piece design allows the crimp head to get into tight spaces. This knockout punch has a punching range of 1/2 ~ 2-1/2" inches, up to 10 gauge mild steel. Included in this set are Slug-splitting punch dies, square knockout punches, draw studs and spacer. Can also cut stainless steel, punches wear out faster. ...
Features: For transferring of threaded, drilled, and reamed holes Punches are made of heat-treated and tempered tool steel, and have a black oxide finish Diameters are .0025" undersize
Hydraulic Knockout Punch that features slug-splitting punch dies. This is a simple tool used to punch precisely sized holes on electrical panels or through sheet metal and other flexible materials. This punch has a lightweight design for fast, easy, one-person operation. It develops 6 tons of hydraulic force for easy punching. Includes: Slug-splitting punch dies: 1/2 ~ 1-1/2" x 5 pcs Standard punch die: 2" x 1 pc 3/8" x 3/4" draw stud x 1 pc 3/4" x 3/4" draw stud x 1 pc Spacer x 1 pc Blow-molded storage case
Edwards® Punch & Die Sets for our Ironworkers are sturdy and accurate. We offer Round, Square, Oblong, Hex and Metric sizes. Custom shapes and sizes are available as a special quote. Features: Compatible with standard Pedestal Die Table Made of durable tool steel for long life Note: Punch diameter must meet or exceed the thickness of your material Produces round holes
The QuikPunch Manual Knockout Kit is a 6-Piece set to punch mild steel up to 10 gauge, aluminum, fiberglass and plastic. The mechanics of these tools is as follows: the punch design creases plug as the punch is drawn into die, the slug is split in half as punching operation is completed, and the split plugs fall free from die and stud. Features: 1/2" to 2" conduit sizes (punched holes are larger) Slug-splitting style punch dies 3/8" and 3/4" Replacement shaft and bearing Packaging: Blow-molded case