Take 15% off your entire order!

Offer applied at checkout

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Center Back 200 PSI

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Center Back 200 PSI

Item #: WBB537095

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $12.25

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $12.25 ea.
  • Buy 4+ $9.20 ea.

Quantity

Customers Also Viewed

Dynamic 2 1/2 " fluid glycerine filled pressure gages come with a stainless steel case and a phosphor bronze bourdon tube. This gage has Dual Scale Psi & Bar and a Temperature Range of -40° To -180° F. Equipped with a brass connection (0-15 Psi), 2 1/2" dial, built in snubber, and bronze connection.

Product Specifications

  • DESCRIPTIONFluid Glycerine Filled Pressure Gauge Stem
  • STYLECenter Back
  • CONSTRUCTIONStainless Steel, Brass, Phospher Bronze
  • MANUFACTURERS PART NUMBERCF1P-015D
  • BRANDDynamic Fluid Components
  • CONNECTION LOCATIONCtr. Back
  • PORT SIZE1/4" NPT
  • PSI200
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 18, 2014

    Dynamic 2 1/2 " Fluid Filled Pressure Gauge
    Your review:
    Very high quality guage.
Product Q & A

There are no questions for this product.

Popular item in this category

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Center Back 4000 PSI

Item #: B537236

Not Yet Rated

Usually ships in 4 to 7 days

$9.20

Close

5 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$7.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Center Back 200 PSI

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Center Back 200 PSI

Item #: WBB537095

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant