Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Water Broom with 3 nozzles and QC Inlet

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Water Broom with 3 nozzles and QC Inlet

Item #: WBB481862

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
MTM Hydro's Pressure Washing Accessory Water Broom cleans driveways, floors and roofs with ease. Attached to a 1/4" Quick Coupler for easy broom setup. Also comes with 3 attached spray nozzles.

Product Specifications

    • WIDTH INCHES12
    • COLOR FINISHSilver / Brass
    • BRANDMTM Hydro
    • CONSTRUCTIONAluminum, Rubber
    • MANUFACTURERS PART NUMBER22.0403
    • PSI4000
    • NOZZLES3
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!