Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ Flexzilla Zillawhip 3/8 In. X 6 Ft. Zillagreen Ball Swivel Whip Hose

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Legacy™ Flexzilla Zillawhip 3/8 In. X 6 Ft. Zillagreen Ball Swivel Whip Hose

Item #: WBB644252

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($92.00)

Price: $23.00
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Flexzilla Zillawhip 3/8 In. X 6 Ft. Zillagreen Ball Swivel Whip Hose

WHY USE A ZillaWhip™
  • Increases longevity of the main hose
  • Reduces user fatigue by eliminating weight of coupler/plug
  • Ball swivel increases mobility in tight work spaces, 30° tilt in any direction.
  • Improve air tool ergonomics ZillaWhip™ eliminates the weight of the coupler & plug at the tool Features:
  • Engineered hybrid polymer air hose
  • Extreme all-weather flexibility
  • Temperature range: -40° to 140° F
  • Anodized aircraft aluminum ends
  • 300 psi maximum working pressure
  • Excellent abrasion resistance
  • Reinforced bend restrictors

Product Specifications

    • COLOR FINISHZillagreen™
    • HOSE I.D.3/8
    • MANUFACTURERS PART NUMBERHFZ3806YW2B
    • PSI300
    • CONSTRUCTIONHybrid Polymer
    • HOSE LENGTH6
    • TYPEBall Swivel Whip Hose
    • BRANDFlexzilla®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!