Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Replacement 13 Watt Bulb For 26 Watt Lights SL-104PDQ,

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bayco® Replacement 13 Watt Bulb For 26 Watt Lights SL-104PDQ,

Item #: WBB790599

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 3.35
Product Information
Customer Review
Product Q&A
Bayco® Replacement 13 Watt Bulb For 26 Watt Lights SL-104PDQ

Features:
  • 13W Replacement Bulb for use in 26 watt lights only

Product Specifications

    • LENGTH INCHES0.875
    • WIDTH INCHES2.75
    • DEPTH INCHES0.875
    • HEIGHT INCHES9.5
    • WATTS13
    • VOLTAGE120
    • MANUFACTURERS PART NUMBERSL-104PDQ
    • DESCRIPTIONReplacement Bulb For 26W Lights
    • WEIGHT LBS2.75
    • BRANDNightStick®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

save money

Your review: lets me fix the old lights

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!