Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3178867

MPN #: BBRDA38100

BluBird® Dual Arm Spring Return Air Hose Reel, 300 PSI, 3/8" ID x 100'L

Product Description
Introducing the BluBird® Rubber Air Hose Reel Dual Arm Assembly, featuring a durable construction and premium features for a wide range of applications. Ideal for automotive, construction, industrial, and more, this dual arm hose reel is crafted from corrosion-resistant powder-coated heavy-duty steel, ensuring long-lasting performance in demanding environments. Its single adjustable guide arm and L-Shaped base with groove reinforcement provide stable support, while the world-class BluBird® air hose delivers exceptional reliability.

This hose reel incorporates a fully enclosed multi-position 12-point ratchet spring system, allowing precise locking of the hose at desired lengths. Brass swivel joints at the hose inlet connection prevent leaks, while a reel stopper and 4 non-snag rollers reduce hose abrasion for extended durability. Versatile mounting options include floor, wall, or ceiling, making it perfect for commercial and industrial use.

Backed by an unmatched 2-year warranty on the reel and a remarkable 10-year warranty on the hose, this BluBird® hose reel offers peace of mind and exceptional value. Its 18-gauge powder-coated heavy-duty steel construction and dual arm design ensure stability on fixed or moving surfaces, such as trailers or production lines. Solid brass fittings provide corrosion resistance, while the 12-point ratchet system allows for easy locking at shorter hose lengths.

With a 100% rubber construction, this hose withstands high pressures up to 300 PSI, with a safety factor of 4:1. High-strength polyester woven braided reinforcement enhances durability, while the hose remains flexible in temperatures ranging from -50°F to +190°F. It's ozone, abrasion, and kink-resistant, ensuring reliable performance in any environment. Plus, the 4-finger grip bend restrictor offers better control over the hose, making it a versatile and indispensable tool for professionals in various industries.

BluBird® dual arm air hose reel is an ultimate combination of corrosion resistant powder coated heavy duty steel, single adjustable guide arm, L-Shaped base with groove reinforcement ensuring a stable support along with world best Air hose by BluBird®. This Hose Reel utilizes a fully enclosed multi-position 12-point ratchet spring system to lock hose at designed shorter and longer length. Brass swivel joints hose inlet connection protecting against leaks while reel stopper and 4 non snag rollers reduce hose abrasion. This hose reel can be mounted on floor, wall, ceiling etc., perfect for commercial and industrial use.

Features:
  • 3' Lead-In Hose
  • 18 gauge powder coated heavy duty steel construction
  • Dual arm offer stability on fixed or moving surfaces like trailers, production lines
  • Corrosion resistant Solid Brass fittings
  • 12 point ratchet system which helps lock out the hose at shorter lengths
  • High strength polyester woven braided reinforcement
  • 3/8" male NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -50°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$595.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21
Width7-1/2 in
Height19-3/4 in
Weight54.1 lbs
Hose Inside Diameter3/8 in
Hose/Cord Length100 ft
Reel Hose Length Capacity100 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
Max Temperature190 °F
For Use WithAir, Water
Temperature Range-50 to 190 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberBBRDA38100
Inlet3/8
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialEPDM Rubber
BrandBluBird

Warranty

Warranty2 yr