Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Replacement Head Pro Series SL-200, Yellow, 6-PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bayco® Replacement Head Pro Series SL-200, Yellow, 6-PK - Pkg Qty 6

Item #: WBB790620

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.75 each

Sold in packages of 6

Price: $124.50
Product Information
Customer Review
Product Q&A
Bayco® Replacement Head Pro Series SL-200, Yellow, 6-PK

Features:
  • Fluorescent Replacement Head For Pro Series Lights

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES3
    • DEPTH INCHES15
    • HEIGHT INCHES4.5
    • COLORYellow
    • MANUFACTURERS PART NUMBERSL-200
    • BRANDNightStick®
    • PACKAGE QUANTITY6
    • DESCRIPTIONReplacement Head Pro Series
    • VOLTAGE120
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!