Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-22-0317 5m/16' Magnetic Tape Measure

Milwaukee® 48-22-0317 5m/16' Magnetic Tape Measure

Item #: WBB1402704

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $31.95

Clearance Price: $30.35

Save $1.52 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-22-7216 5m/16' Magnetic Tape Measure

Milwaukee® Magnetic Tape Measures are Nothing But Heavy Duty®. Using Nylon Blade Protection and a 5-Point Reinforced Frame, they offer up to 10X Longer Blade Life, by resisting contamination wear and increasing protection when dropped. To increase productivity on the jobsite, Milwaukee® Magnetic Tapes feature a new-to-world Dual Magnets, which securely attaches to EMT sticks from below and steel studs in front. An additional innovative feature is the Finger Stop, which protects your finger when the blade retracts.

Features:
  • Nylon Bond Blade Protection
  • 5-Point Reinforced Frame
  • Finger Stop - Protects Finger during Blade Retraction
  • Dual Magnets - Prevents Roll off when Measuring Steel Studs, EMT and Threaded Rod
  • Blueprint Scale - Calculates 1/4" and 1/8" Drawings
  • Wire Form Belt Clip - Reduces Pocket Tearing
  • 2-Sided Printing - Increases Measurement Readability
  • Up to 9' Standout
  • 360 Degree Hook Attachment

Product Specifications

  • TYPETape Measure
  • REWIND TYPEAutomatic
  • LOCKING OPTIONYes
  • MAXIMUM MEASUREMENT FEET16
  • STUD MARKINGSYes
  • BLADE STANDOUT FEET9
  • MINIMUM MEASUREMENT INCHES1/16
  • INCLUDES(1) 5m/16' Magnetic Tape Measure (48-22-5216)
  • BLADE COATINGNylon
  • DIGITALNo
  • PACKAGE QUANTITY1
  • BLADE WIDTH INCHES1
  • TAPE LENGTH METERS5
  • BRANDMilwaukee®
  • BLADE MATERIALSteel
  • BLADE WIDTH1"
  • BLADE COLORYellow
  • CASE CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER48-22-0317
  • MAGNETIC TIPYes
  • BLADE LENGTH5m/16'
  • GRADUATION INCHES1/16
  • SERIES--
  • TAPE LENGTH FEET16
  • BELT CLIPYes
  • METRIC MARKINGSYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-22-0325 25' Magnetic Tape Measure

Item #: B1402756

Not Yet Rated

Ships same day.

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-22-0317 5m/16' Magnetic Tape Measure

Milwaukee® 48-22-0317 5m/16' Magnetic Tape Measure

Item #: WBB1402704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-22-0317 5m/16' Magnetic Tape Measure
    Milwaukee® 48-22-0317 5m/16' Magnetic Tape Measure
    Milwaukee® 48-22-0317 5m/16' Magnetic Tape Measure
    Milwaukee® 48-22-0317 5m/16' Magnetic Tape Measure
    Milwaukee® 48-22-0317 5m/16' Magnetic Tape Measure
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant