Take 15% off your entire order!

Offer applied at checkout

60" Heavy Duty Aluminum Straight Edge

60" Heavy Duty Aluminum Straight Edge

Item #: WBB455769

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

60" Heavy Duty Aluminum Straight Edge

Features:

  • 60" Aluminum Straight Edge
  • Heavy Duty extruded aluminum straight edge
  • Screened, thermal-bonded increments graduations in 1/8" and 1/16" (J96 reads same direction)
  • Bold, easy to read graduations and numbers
  • Clear protective anodized finish

Product Specifications

  • STYLEGeneral Purpose
  • TYPEStraight Edge
  • COLOR FINISHSilver
  • LENGTH MM--
  • MANUFACTURER'S PART NUMBERJ60
  • MANUFACTURERS PART NUMBERJ60
  • WIDTH INCHES2
  • MINIMUM MEASUREMENT MM--
  • MAXIMUM MEASUREMENT INCHES60
  • LENGTH INCHES60
  • GRADUATION INCHES1/16,1/8
  • MAXIMUM MEASUREMENT MM--
  • MINIMUM MEASUREMENT INCHES1/16
  • GRADUATION MM--
  • FLEXIBILITYRigid
  • CONSTRUCTIONAluminum
  • DIGITALNo
  • METRIC MARKINGSNo
  • BRANDJohnson Level
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JILL

    Date: September 09, 2020

    great tool
    Your review:
    Needed a long edge to cut upholstery fabric this is exactly what I needed. I might have to buy one more I love it so much
Product Q & A

There are no questions for this product.

Popular item in this category

72" Heavy Duty Aluminum Metric Straight Edge

Item #: B455770

(2)

Usually ships in 5 to 8 days

$15.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60" Heavy Duty Aluminum Straight Edge

60" Heavy Duty Aluminum Straight Edge

Item #: WBB455769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant