Take 15% off your entire order!

Offer applied at checkout

+

Leica 799097 DISTO™ D810 Touch Laser Distance Meter

Leica 799097 DISTO™ D810 Touch Laser Distance Meter

Item #: WBB1245372

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $858.00

$143.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $858.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Leica 799097 DISTO™ D810 Touch Laser Distance Meter

The smartest solution for measuring and documentation! The Leica DISTO™ D810 touch is the first laser distance meter worldwide with a touch screen for quick and intuitive operation. An integrated camera and advanced capabilities allow you to easily obtain measurements from pictures. Images can be downloaded to a computer through the USB interface. The high functionality is perfectly complemented by the smart free app Leica DISTO™ sketch.

Features:
  • Touchscreen
  • Pointfinder w/ 4x Zoom
  • Overview Camera
  • Measure with a Picture
  • Precise 360° Tilt Sensor
  • Smart Horizontal Mode™
  • Height Tracking
  • Bluetooth® Smart
  • Free App - Leica DISTO™ Sketch
  • Li-Ion Battery
Includes:
  • Leica DISTO™ D810 Touch Laser Distance Meter
  • Holster
  • Hand Loop
  • Charger

Product Specifications

  • TYPELaser Distance Measurer
  • BATTERY TYPERechargeable Pack
  • MODELDISTO™ D810
  • ACCURACY (+/-) INCHES1/16
  • BLUETOOTH CAPABLEYes
  • # BATTERIES REQUIRED1
  • TILT SENSOR RANGE360°
  • HEIGHT INCHES1.22
  • IP RATINGIP54
  • TOUCHSCREENYes
  • MANUFACTURERS PART NUMBER799097
  • WIDTH INCHES2.4
  • MEASUREMENT UNITSm, ft, in
  • MAXIMUM MEASUREMENT FEET820
  • GRADUATION INCHES1/32
  • LENGTH INCHES6.45
  • RANGE0.05-200m / .167-650ft
  • BATTERIES INCLUDEDYes
  • ACCURACY±1mm
  • DIGITALYes
  • BRANDLeica
  • MEMORY30 Seconds
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fluke 88V/A Automotive Multimeter Combo Kit; W/leads, clips, probes, RPM pick-up & more

Item #: M1502374

Not Yet Rated

Usually ships in 1 to 4 days

$630.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leica 799097 DISTO™ D810 Touch Laser Distance Meter

Leica 799097 DISTO™ D810 Touch Laser Distance Meter

Item #: WBB1245372

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Leica 799097 DISTO™ D810 Touch Laser Distance Meter
    Leica 799097 DISTO™ D810 Touch Laser Distance Meter
    Leica 799097 DISTO™ D810 Touch Laser Distance Meter
    Leica 799097 DISTO™ D810 Touch Laser Distance Meter
    Leica 799097 DISTO™ D810 Touch Laser Distance Meter
    Leica 799097 DISTO™ D810 Touch Laser Distance Meter
    Leica 799097 DISTO™ D810 Touch Laser Distance Meter
    Leica 799097 DISTO™ D810 Touch Laser Distance Meter
    Leica 799097 DISTO™ D810 Touch Laser Distance Meter
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant