Take 15% off your entire order!

Offer applied at checkout

Starrett 52660 C604RE-6 Steel Rule, 6", 4R, End Graduations

Starrett 52660 C604RE-6 Steel Rule, 6", 4R, End Graduations

Item #: WBB679193

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Starrett C604RE-6 Steel Rule, 6", 4R, End Graduations

Starrett 6" spring-tempered steel rules with Inch graduations feature a satin chrome finish. Graduations at 8ths, 16ths, Quick-Reading 32nds, 64ths Features single row of inch figures.

Features:
  • Quick-Reading
  • One Side
  • Attractive, protective case with see-through front
  • Satin chrome finish
  • End Graduations
  • Rules with single row of inch figures (all rules under 1" width)
Includes:
  • End Graduations

Product Specifications

  • TYPERuler
  • COLOR FINISHSilver
  • LENGTH MM--
  • THICKNESS INCHES3/64"
  • COATINGSatin-Chrome
  • MANUFACTURERS PART NUMBERC604RE-6
  • WIDTH INCHES3/4
  • MINIMUM MEASUREMENT MM--
  • FRACTION OPTIONYes
  • MAXIMUM MEASUREMENT INCHES6
  • LENGTH INCHES6
  • GRADUATION INCHES64ths, 32nds, 16ths, 8ths
  • MAXIMUM MEASUREMENT MM--
  • GRADUATION MM--
  • MINIMUM MEASUREMENT INCHES1/64
  • CONSTRUCTIONSpring Steel
  • FLEXIBILITYRigid
  • GRADUATION4R
  • DIGITALNo
  • METRIC MARKINGSNo
  • BRANDStarrett
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 09, 2012

    The Starrett C604RE-6 6" steel rule with end grads
    Your review:
    You should have this is your toolkit!
Product Q & A

There are no questions for this product.

Popular item in this category

Starrett 52678 C604R-6 Steel Rule, 6", 4R

Item #: B679115

Not Yet Rated

Ships same day.

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Starrett 52660 C604RE-6 Steel Rule, 6", 4R, End Graduations

Starrett 52660 C604RE-6 Steel Rule, 6", 4R, End Graduations

Item #: WBB679193

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant