Measuring Tools
Availability
Type
Brand
Length
Height
Color
Price
Related Products
This lightweight, durable, and easy-to-use solar power meter is essential for maximizing the efficiency of solar panel systems. The digital display provides real-time data on the amount of energy being received by solar panels, making it easy to monitor performance, identify or troubleshoot issues and track progress. The R8180 features a high-precision sensor, data hold, and min/max functions and is ideal for use by solar panel installers and maintenance teams. Features: Measures the solar power and transmission up to 2000W/m 2 , 634BTU/(ft 2 xh) Easy-to-read display with remote sensor ...
12-1/2" diameter measuring wheel designed for heavy duty professional use and features a telescopic handle for easy adjustment and internal memory to save measurements. Features: Measures in feet or meters Accuracy of ±0.5% Backlit LCD display Ergonomically designed pistol grip for enhanced comfort Adds forward, subtracts in reverse Telescoping handle Internal memory stores up to 5 measurements Spring-loaded kick stand Applications: Road distance measuring Construction sites
Features: Resolution: .0005"/0.01mm Measure diameter of deep step holes Buttons: on/off, zero, inch/mm Automatic power off, move the digital unit to turn on power Battery CR2032 Data output Made of stainless steel Optional accessory: data output cable
Johnson 1877-0200 3-Foot Circ. (12" Dia.) Structo-Cast® Measuring Wheel Johnson's 1877-0200 Measuring Wheel features a 3 piece telescoping handle that extends from 18" to 42", an ergonomic non-slip rubber grip handle, a rigid aluminum frame, a 5 digit counter, and a Structo-Cast® wheel with rubber tire. Measuring wheels are used for indoor and outdoor construction projects whenever long range measurements are required such as road construction, estimating parking lots and driveway installations and resurfacing, pouring concrete, measuring buildings and lot lines. Interior applications ...
This laser distance meter measures up to 328 feet (100 meters) and features a multi-line LCD display and the ability to calculate area, volume and sum of lengths. The R8010 is capable of retaining maximum and minimum readings and up to 20 measurements in memory. Includes Laser Distance Meter, Soft Carrying Case, Wrist Strap, Screwdriver and 2 x AAA Batteries. Features: Designed for one-handed operation User selectable unit of measure (imperial/metric) Laser target pointer Reference point selection (front or rear of instrument) Quick, self calculation with real-time readout Area, Volume ...