Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Starrett

Model # :WBB3145942

MPN #: 798B-6/150

Starrett® IP67 Electronic Slide Caliper, Stainless Steel, 0-6'' Range, .0005" Resolution

Product Description
The Starrett® Electronic Caliper features a large, easy-to-read, high contrast LCD readout. It includes IP67 protection against coolants, water, chips, dust and dirt often found in machine shop environments. Its induction type linear encoder system and inch/millimeter metric conversion makes Starrett® precision measuring tools the right choice for any job. This model features 0-150mm (0-6") measuring range and 0.01mm (.0005") resolution. 0-150mm (0-6"), with SPC Output, in Fitted Plastic Case 0-6" (0-150mm), with Output, in Fitted Plastic Case

Features:
  • IP67 protection against coolants, water, chips, dust and dirt often found in machine shop environments
  • Fine adjustment
  • Hardened stainless steel measuring surfaces
  • Large, easy-to-read, high-contrast LCD digital readout
  • Induction type linear encoder system
  • RS232 output
  • Heavy-duty bar and slide
  • Slide lock
  • One 3-volt battery for over one year of normal usage
  • In/mm conversion
  • Zero at any position
  • Auto-Off after 30 minutes
  • Reactivation of display with no loss of position
  • Works well with Starrett® DataSure Wireless Data Collection Systems


PRICE
$449.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Measurement0
Metric or InchInch, Metric in
Min Outside DiameterIP67 in
Min Measurement0
Depth Rod ShapeRectangular
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005
Range0-6

Product Details

CaseYes
Power SourceBattery
Case TypePlastic
Mechanical Or DigitalDigital
Thumb RollerYes
IP RatingIP67
Manufacturers Part Number798B-6/150
BrandStarrett
DigitalYes
TypeCaliper
Measuring Face MaterialStainless Steel
Data OutputYes
StyleGeneral Purpose
Accuracy (+/-)0.0010 in
Fraction OptionNo
Frame MaterialStainless Steel

Compliance & Certifications

Long Form Calibration Certificate IncludedN