Power Meters & Analyzers
Availability
Brand
Length
Type
Height
Color
Price
Related Products
BK Precision 1688B 18V/20A Switching Bench DC Power Supply The B&K Precision 1685B, 1687B, and 1688B switching mode DC power supplies provide various configurations of high output voltage or high output current in a small, lightweight form factor. In addition to their constant voltage (CV) and constant current (CC) modes, these high efficiency DC power supplies offer unique preset and remote control modes. Up to three different presets of voltage and current values can be saved for quick recall through a rear switch. For remote control, an analog remote control terminal is accessible on ...
FLUKE-381 The Fluke 381 True-rms Remote Display AC/DC Clamp Meter w/ 18-inch iFlex does everything you would expect from a clamp meter, and then lets you remove the display for even more flexibility. Now one technician can do jobs that used to require two people; clamp the Fluke-381 AC/DC Clamp Meter around a conductor, remove the display and walk across the room to operate controls or remove protective equipment, all while watching real-time readings. The new iFlex flexible current probe (included with the Fluke 381 True-rms AC/DC Clamp Meter) expands the measurement range to 2500A AC ...
The Triplett POE2000 helps to speed up the installation and troubleshooting of PoE system devices. It can detect PSE-type/class, power source, polarity, voltage, current, power, and whether it is End Span (1/2, 3/6), Midspan (4/5, 7/8), or across all 4 pairs. If you are a VoIP phone and IP camera installer, you will know if there is power and a data pair available for your equipment. There is a test mode that can determine if a standard PoE (36 to 60V) or non-standard (11 to 60V) passive PoE is being used. For inline power level monitoring the display alternates between Voltage, Current ...
Precision source for calibrating process devices. Features: Test leads Alligator clips 100V-240V AC universal adapter with 4 plugs Six 1.5V AA batteries NIST Cert Hard carrying case
This RF EMF strength meter monitors high frequency radiation in the 50 MHz to 3.5 GHz range. Ideal for mobile phones, cell phones, base stations, locating RF hot spots, wireless network (Wi-Fi) RF detection, RF electro smog detection and microwave leakage. The meter comes complete with a 9v battery and carrying case. Features: Non-directional measurement with 3-channel (Tripak) measurement probe Max hold and average functions and manual store/recall of up to 99 data sets Audible alarm with a user-selectable threshold