Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1410629

MPN #: 380460

Extech 380460 Precision Milliohm Meter, 110 AC Voltage

Product Description
Precision milliohm meter measures down to 0.1 milliohms using 4-wire kelvin clip test leads. Measurements are displayed on the large 0.7 In. 1999 count LCD. Additional features include over range indication and manual zero display adjust. Operates on 110VAC 60 Hz.

Complete with:
  • 4-wire cables with kelvin clip connectors
  • CAT II-230V safety category
PRICE
$579.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Max Amperage0 A
Voltage110VAC V
Wire Type4-Wire
DescriptionPrecision Milliohm Meter
DC Voltage0
SeriesExtech Milliohm Meters
Manufacturers Part Number380460
Case IncludedNo
AC Voltage110
BrandExtech