- Advanced built-in PV model provides immediate PV performance checking
- Reliably assess health/performance of PV system solar modules/arrays
- High throughput I-V curve tracing
- Intuitive user interface for easy navigation
- Real-time analysis for immediate identification of potential issues
- Aids in maximizing solar energy production, minimizing downtime
- I-V curve testing offers complete solar module performance measurement
- Curve datasets aid in detecting outliers, stored data acts as baseline for future inquiries
- Measures, displays I-V of PV string/module via capacitive load up to 1500V/30A
- Generates P-V curve, Isc, Voc, Imp, Vmp, Pmax, fill factor, performance factor
- Wireless interfaces for faster setup, safer work environment, freedom of movement during PV troubleshooting
- Accurate measurement of high efficiency modules up to 30A
- Measures all string types
- Uninterrupted measurements even in hot environments
- Sweep-to-sweep delay of 9 seconds to measure 3.5 MW in under 1 hour
- SolSensor provides irradiance, module temperature, array tilt data to main unit
- Predicts I-V curve shape at operating conditions, translates measured curve to standard test conditions
- Spectral response of silicon photodiode sensor within SolSensor is corrected for PV technology under test
- Accurate over broad range of technologies, sky conditions, sun angles
- Two external thermocouple inputs for measuring module backside temperatures
- Data Analysis Tool (DAT) presents analysis results in multiple formats
- DAT compiles key PV parameters in string table, flags non-conforming strings, delivers statistical overview of entire array
- Automates data management, analysis, reporting
- Database of more than 70,000 modules with automatic updates
- In-the-field firmware update ready
- Designed for technicians working in DC environments up to 1500V
- Thin jaw clamp gives user access to cables in crowded combiner boxes
- Test leads rated to CAT III 1500V
- IP54 rated, ideal for dusty/damp outdoor work conditions on solar arrays, wind power systems
- DC power measurement shows readings in kVA
- Audio polarity indicators helps prevent accidental miswires
- Visual continuity turns provide bright green light in display, ideal for working in noisy/dark environments
- Log/report test results via Fluke® Connect software
- iFlex flexible current probe gives access to cable within tight spaces
- iFlex probe can be twisted through extremely small spaces to provide current measurements
- Solar Arrays
- Wind Power
- Electric Railways
- Data Centers
- Battery Banks
- Motor Drives
- Plant Automation
- Power Distribution
- Electro-Mechanical Equipment