Cable Testers
Related Products
The Mahr MarSurf PS 10 (6910230) delivers laboratory-level performance in a portable, smartphone-like format. 4.3" TFT touch display with 280° rotation enables measurement in any orientation-horizontal, vertical, or overhead. 31 roughness parameters (DIN/ISO, JIS, ASME, MOTIF) with 350μm measuring range and 8nm profile resolution. Automatic cutoff selection ensures accurate results for all skill levels. Detachable drive unit with 2μm standard probe. Integrated roughness standard with Mahr calibration certificate. Over 1,200 measurements per charge. Includes carry case. Features: Easy ...
This rebound hardness tester features a universal D impact device and is capable of displaying measurements in 7 hardness scales. The R9030 features a rechargeable battery, internal memory to store up to 350 measurements and software to further analyse saved data. Features: Measures a wide range of materials including; cast steel, alloy steel, stainless steel, aluminum, bronze, copper and cast irons Measures 7 types of hardness scales; Rockwell (HRC, HRB, HRA), Brinell (HB), Leeb (HL), Vickers (HV) and Shore (HS) Compact pen style design Bright OLED display Real-time clock and internal ...
The Triplett CTX690 Network Toner and Probe Kit is designed specifically for locating and tracing cables on inactive or active networks, and live or dead phone lines, as well as coaxial video cabling systems. Today's media networks have a combination of twisted pair data, telephone voice, coax and security/alarm video wiring. It provides 2 selectable powerful Net and Tel tones allow cable installers and Datacom/Telecom technicians to plug directly into an active network, patch panel, network/telephone wall outlet or live phone line making it easy to quickly isolate the right wire/cable. ...
The Triplett CTX590A Tone and Probe Kit is a high quality wire locating tool to quickly trace various types of unenergized cable including electrical wire, twisted pair, LAN, multi-conductor, telephone, alarm and others. An insulated probe tip prevents short circuits. It features adjustable sensitivity, audible and visual notification, and Tip/Ring/Continuity testing. Includes (2) 9V batteries, RJ45, RJ11, and Alligator clip connectors and case. 1-year warranty.
Mahr MarSurf M 310 Mobile Roughness Tester Advanced Wireless Connectivity & Enhanced Data Management
The Mahr MarSurf M 310 (6910260) extends PS 10 capabilities with advanced connectivity and data management. 4.3" illuminated TFT touch display with 31 roughness parameters. Micro USB interface enables remote ASCII control for SPC software integration. USB-A port supports wireless adapters and printers. Automatic PDF report generation with barcode/data matrix scanner integration. IATF 16949 compliant with MarConnect traceability. Detachable drive unit with 2μm PHT6-350 probe. Expandable storage to 32GB via microSD. Over 1,200 measurements per charge. Complete set with carry case. Features: ...