Dimensional Measuring
Availability
Free Shipping
Brand
Special Price
Length
Height
Type
Color
Price
Related Products
iGAGING's absolute origin DRO uses high accuracy absolute memory technology. It keeps track of its origin position once set. Whenever the DRO is turned on, the easy-view super large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. High quality surface finish for extra smooth slider movement. Features: iGAGING absolute measuring technology. The DRO will remember the origin you set and recognize it every time the unit is powered on Super speed measurement - high accuracy Memorize origin zero Rule made of ...
Upgrade your milling machine, router table, planer, table saw fence to digital reading. This digimatic scale is designed specifically for the convenient display of any axis of a machine tool movement. Can be mounted on almost any surface, offering the user precise linear measurement capabilities. Precise depth control floating zero allows you to set "zero" anywhere within operating range with a push of a button. Features: Super large, easy to read display shows inch, decimal, fractional and metric readings Magnetic Remote display with 50" cord for easy installation and access Can be used ...
Our digital Indicator offer easy reading, super precision, with both Inch and Metric Measurements. Features: Extra large digits display Analog bar display with adjustable range and tolerance indicators Fast visual indication whether out of pre-set tolerance or not Fast to read max./min. measurement Stem diameter 3/8" TIR function Zero-set for comparison measurements (Floating zero) Inch/Metric Conversion Range: 0 - 1" / 0 - 25.4mm Accuracy: +/- 0.0005" Repeatability: 0.0005" Resolution: 0.0005" / 0.01mm Super large LCD screen Optional lug back plate included Instructions included
iGAGING® IP67 HIGH RESOLUTION DIGITAL INDICATORS Features: Range: 0-4"/100mm Accuracy: 0.0004"/0.01mm IP67 protective rating: Water and coolant proof Absolute encoding technology tracks absolute origin zero Ultra-Response measure speed Inch/Metric conversion Easy to read LCD display Preset and tolerance function +/- measurement direction switch Stem dia.: 3/8" Thread size: #4-48 Carbide contact point Lug and flat back included Attachable finger lever included(except for 0 - 0.5" sizes) Auto shut-off Micro USB data output port(Cable for charging or data output option included) Power: 3V ...
Features: iP54 protective rating: Moisture and dust resistance Resolution: 0.00005"/0.001 mm Accuracy: 0.00016"/0.004 mm Repeatability: 0.00005"/0.001 mm Absolute encoding technology Memorize absolute origin zero Inch/Metric conversion High contract LCD display 330° display rotation Preset and tolerance function Ceramic contact point Battery: 3V CR2032 included SPC/USB data output Data Output Port, 1", 2", 3", 4", 5", 6" Extension Rods Ball Flat Point Spline Anvils