Take 15% off your entire order!

Offer applied at checkout

Stanley 11-700 FatMax® Blades, 3 Pack

Stanley 11-700 FatMax® Blades, 3 Pack

Item #: WBB984023

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $1.07

Clearance Price: $1.01

Save $0.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 11-700, FatMax® Blades, 3 Pack

  • The precision grinding of the cutting bevel angles and the improved honing on cutting edge angles make this blade - up to +35% sharper.
  • Specially heat-treated for a more flexible blade - up to +20% stronger.
  • Induction hardened edge - up to +75% longer cutting life.
  • Versatile cutting applications - drywall, carpet, roofing felt, house wrap, tar paper, insulation.
  • Based on average values compared with Stanley® 1992® blades.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Product Specifications

    • STYLEUtility
    • MANUFACTURERS PART NUMBER11-700
    • LENGTH INCHES2-7/16"
    • BRANDStanley®
    • THICKNESS0.024"
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 11-700 FatMax® Blades, 3 Pack

    Stanley 11-700 FatMax® Blades, 3 Pack

    Item #: WBB984023

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant