Take 15% off your entire order!

Offer applied at checkout

RIDGID® 40185 Model No. BC210 Top Screw Bench Chain Vise, 1/8" - 2-1/2" Pipe Capacity

RIDGID® 40185 Model No. BC210 Top Screw Bench Chain Vise, 1/8" - 2-1/2" Pipe Capacity

Item #: WBB325042

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$144.50 up to 9% OFF

Price: $131.03

Save $6.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RIDGID® Model No. BC210 Top Screw Bench Chain Vise, 1/8" - 2-1/2" Pipe Capacity

Crank handle is anchored to base. Rugged cast-iron base has handy pipe rest and bender. Capacities of 1/8" through 8". Two models available for plastic pipe. Toothless jaws are neoprene-coated to prevent scoring of pipe.

Product Specifications

  • JAW MATERIALAlloy Steel
  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • BRANDRIDGID®
  • PIPE CAPACITY1/8" - 2-1/2"
  • MATERIALCast Iron
  • TYPETop Screw Bench
  • SERIESBC210
  • MANUFACTURERS PART NUMBER40185
  • PACKAGE QUANTITY1
  • WEIGHT LBS7.63 lbs
  • DESCRIPTIONChain Vise
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Urrea Pipe Yoke Vise, 450, 1/8" To 2" Diameter Capacity Pipe Vise

Item #: B992727

Not Yet Rated

Usually ships in 4 to 7 days

$147.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® 40185 Model No. BC210 Top Screw Bench Chain Vise, 1/8" - 2-1/2" Pipe Capacity

RIDGID® 40185 Model No. BC210 Top Screw Bench Chain Vise, 1/8" - 2-1/2" Pipe Capacity

Item #: WBB325042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant