Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jaw Caps

16 Results
Jaw Caps

Jaw Caps

CompareImageTypeLengthWidthHeightJaw WidthNet WeightModel #Price
Wilton WL9-14843 Model R-6 6" Jaw Width Rubber Face Jaw Cap
Rubber Face
7.9 in
1.7 in
0.6 in
6 in
0.35
WBB503729$79.95
Wilton WL9-14849 Model P-6 6" Jaw Width Prism Jaw Cap
Prism
7 in
1.7 in
0.6 in
6 in
0.2
WBB503752$71.95
Wilton WL9-14834 Model F-4 4" Jaw Width Fiber Jaw Caps
Fiber Face
9.5 in
2.2 in
1.3 in
4 in
0.9
WBB503566$69.95
Wilton WL9-24409 Model 404-8 8" Jaw Width Copper Jaw Caps
Copper
7.9 in
5.5 in
1.6 in
8 in
4.4
WBB503913$315.95
Wilton WL9-14828 Model A-4 4" Jaw Width Aluminum Jaw Caps
Aluminum
8.8 in
2.9 in
0.9 in
4 in
0.4
WBB503562$66.95
Wilton WL9-14842 Model R-5 5" Jaw Width Rubber Face Jaw Cap
Rubber Face
5.3 in
1.7 in
0.4 in
5 in
0.25
WBB503674$64.95
Wilton WL9-14872 Model R-5.5 5-1/2" Width Rubber Face Jaw Cap
Rubber Face
-
-
-
5-1/2 in
1
WBB503809$71.95
Wilton WL9-14830 Model A-5 5" Jaw Width Aluminum Jaw Caps
Aluminum
8.9 in
1.9 in
0.8 in
5 in
0.35
WBB503564$62.95
Wilton WL9-63204 Model 404-6-1/2 6-1/2" Jaw Width Copper Jaw Caps
Copper
6.5 in
5.1 in
1.3 in
6-1/2 in
2.5
WBB503521$179.95
Wilton WL9-14840 Model R-4 4" Jaw Width Rubber Face Jaw Cap (2 Pack)
Rubber Face
9.2 in
2.9 in
1 in
4 in
0.2
WBB503648$66.95
Showing 1-10 of 15 results