Plasma Cutting Accessories
Type
Brand
Length
Height
Price
Related Products
The Metal Man FC130i is a 120V powered Inverter Flux Core Wire Welder that is economical and easy to use. Flux Core wire is used for welding steel materials only and requires no shielding gas. This is ideal for outdoor applications where portability is key. The leading edge Inverter Technology provides crisp, consistent and powerful welding performance out of this light weight easy to carry unit.. Inverter technology creates less heat loss resulting in a higher 30% duty cycle. The FC130i has dial adjustable wire feed speed and voltage controls and can weld steel from 18 gauge to 3/16" ...
The Metal Man MP140T is a portable DC inverter wire feed welder capable of welding with solid wire (with shielding gas) or with flux core wire. It comes ready to accept part number EZFSG2 optional Spool Gun for welding aluminum. This machine also has smooth DC stick capabilities and the ability to perform lift start DC TIG welding on steel and stainless steel materials with part number ACTT1, the optional TIG Torch. The Metal Man MP140T is capable of MIG welding 3/16"steel in a single pass. It uses leading edge Inverter Technology to provide high quality welds that are crisp, clean, and ...
The Forney Easy Weld™ 20 P plasma cutter is easy to use, portable and generator friendly. Ideal for sheet metal to thin plate cutting and auto body, farm and ranch, HVAC, plumbing and contractor work. Includes 13' cutting torch, 8' ground clamp, 20A-15A adapter, one additional electrode and one additional nozzle. Features integrated air pressure regulator and dryer, drag torch technology and 3 diagnostic LED lights Specifications: Dimensions: 20.86" x 13.58" x 11.57" Weight: 21.13 lbs. High duty cycle and cutting capacity 20 Amp output Cuts up to 1/4" of mild steel 120-volt input ...
This machine is eligible for a GREENBACK™ rebate. Plasma cutter and Stick/TIG welder. Features 120V/240V dual-voltage input power and a 3/8" thick cutting capacity. The Forney® Flex 30™ Plasma ST is an all-in-one welding and cutting machine. It's portable, easy to use, generator-friendly, and features innovative inverter technology – making this one of the most efficient machines in the market. Cleanly cut from thin sheet metal to 1/2" plate (sever cut up to 5/8"). Ideal for many applications including do-it-yourself (DIY) projects, farm & ranch, maintenance and repair, and light ...
Cuts up to 150mm (5.91") and welds up to 9mm (0.35") with proper tips. Cuts up to 5mm (0.20") and welds 1.98mm (5/64") right out of the box. Ideal for general maintenance medium duty fusion welding, braze welding, brazing, hand cutting applications, HVAC and automotive repair. For use in light fabrication, in the shop, on the farm or ranch and at home. 250-series regulators. 100-series torch handle. 1350-series cutting attachment. 0-3-101 cutting tip. W-1-0 welding tip. 1/4" (6.35mm) x 12.5' (3.81m) twin welding hose with fittings. Built-in check valves and flashback arrestor. Accessories ...