Soldering Accessories
Brand
Length
Price
Related Products
Key Features: Conical 2 mm Tip: Conical 2 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIBAK8 Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires (>18AWG), micro-electronics, drones, small appliances, model railroads, audio components, electronic repair, automotive, marine, hobby kits, and crafts Easy tip change: Tip is easy to change by using the lever to push the old tip off and push new tip on (turn off soldering iron and allow tip to cool before removal
The Tomahawk® 625 Plasma Cutter is portable for plasma cutting and gouging on a wide variety of materials including mild steel, stainless steel, aluminum, brass, and copper. Tomahawk® 625 plasma cutting systems are portable enough to carry to any jobsite. Hook up the compressed air, grab the torch and start cutting right away. Due to its reliability and portability, this plasma cutter is ideal for onsite maintenance, small construction sites, HVAC and demolition. Features: Lightweight and Portable: Easily carried by one person Continuous Output Control: Focus the arc for different ...
Features: Solder on-the-go: Skillfully solder anywhere, at any time, with cordless operation Reduce downtime: Refill butane in under 20 seconds with the convenient viewing window and quick-recharge design Continuous, no stop soldering: 25W-75W Butane capacity allows up to 60 mins of continuous use Converts to torch: Easily converts for hot air/torch applications Multiple tips for different Application: A wide range of single flat or double flat tips for different soldering and hot air torch applications and techniques No tool tip change: Save time and effort by easily swapping tips ...
Key Features: Surface Protection: Silicone soldering mat protects your workspace from burns by resisting temperatures as high as 930°F/500°C Clean & Tidy Workspace: Maintain a clean and organized soldering work environment. Ensure no small parts or tools are lost with individual compartments and placement slots for efficient organization Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Anti-Slip Large Format: Protect your workspace with the Large 21-1/2 X 13-3/4 inches (546-1/8 x 349-5/16 mm) silicone Soldering Workstation Mat
Features: Solder on-the-go: Skillfully solder anywhere, at any time, with cordless operation Reduce downtime: Easily swap out 6W/8W AA batteries so you can keep working 38 Second Heat-up Better visibility: Bright LED light provides illumination for improved visibility in low-light environments Protect yourself & workspace: Iron automatically shut offs into a "locked" position, when the cap is closed On-light