Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192574

MPN #: T0052702999N

Weller® WXHP Preheating Plate, 120W

Product Description
Features:
  • 120 W, 24 V
  • Preheating Size 80 x 50 mm
  • Temperature range 50 °C - 200 °C
  • Platinum sensor
  • Internal parameter storage (Zero Tolerance)
  • Connectable to: WX 1, WX 2, WXD 2, WXA 2, WXR 3
  • Size housing 150 x 120 x 65 mm (L x B x H)


PRICE
$1,049.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberT0052702999N
Package Quantity1
DescriptionPreheating Plate
BrandWeller