Welding Magnets
Availability
Brand
Length
Height
Price
Related Products
Flat Steel Soapstone Pencil Holder. Features: Ruggedly constructed flat steel soapstone holder comes with a channel case design and convenient spring pocket clip Easily indexable and smooth operating, this holder is designed for one-handed operation To adjust soapstone length, simply press brass trigger with thumb and index to the next positive stop Fewer working parts and more usable soapstone. Proven and superior design features that are widely used and preferred in the welding industry
Heavy duty permanent magnet assemblies hold large or small tools and metal parts firmly and securely in place. Perfect for workshops, garages, manufacturing facilities, maintenance areas, even inside trucks and vans. When mounted to any surface, these tool bars are held firmly in place by welded tabs, with 1/4" holes for screws, which are more secure and durable than metal clips or rubber strips. Mounting hardware included. Each has pull strength of over 20 lbs. per inch!
Certain situations demand extra reach, Flex 12" Impact Magnetic Extension helps close the gap. Be in total control with industrial-strength, magnetic grip and a C-Ring interface to keep your hex accessories secured tight. Constructed from thick, stainless steel for ultimate dependability, further supported by Flex Impact Shield torsion which prevents breakage under intense stress. This extension is impact-rated for maximum durability to withstand even the toughest fastening applications. Features: Built for demanding applications Long-lasting quality, prevents corrosion Maximum durability ...
Keep your desk uncluttered and organized. Attach phone lists, photos, certificates and more to file cabinets, desks or any metal surface. Use horizontally or vertically. Polypropylene insertable holder with black backing. The backing has 2- 2" strips of magnets on the top and bottom, Panel Accessory Type: Repositionable Display Holder; Width: 8 1/2".
Features: The Jackson Safety® Radius Marker in our Standard size has a folding design, which allows you to conveniently fit it into a shirt pocket or tool belt The Radius Marking Tool is designed to scribe circles up to 48" (a 24" radius) and features sturdy friction joints to help maintain rigidity and accuracy The tool is made of lightweight aluminum, which is durable and anti-rust A soapstone crayon comes included with the scribe holder, and it can also hold a round, square or flat soapstone crayon, pencil, or steel point scribe (sold separately) The Contour Radius Marker comes in four ...