Kee Safety® Base Plate, 1-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Base Plate
This fitting may be considered for various wall and brace fixings. It is often combined with Type F50 to give an adjustable angle fitting Type C58. 3/8" diameter base plate and attachment holes.
Base Plate
This fitting may be considered for various wall and brace fixings. It is often combined with Type F50 to give an adjustable angle fitting Type C58. 3/8" diameter base plate and attachment holes.
PRICE
$16.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Base Plate |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | M58 |
| Fitting Type | Swivel Fitting |
| Angle | Variable |
| Brand | Kee Safety |