Vestil Top Mount Floor Lock For 5" Casters, 4-1/2" to 5-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
A general purpose Floor Lock may be used on platform trucks, fixture dollies, or equipment with casters. Simple foot pressure immobilizes equipment. Locks when large friction face is pressed against the floor. To release simply kick release rod. Brake is independent of casters and can be installed to any convenient location on the cart. Vertical mounting plate designed to mount to sides of carts and other portable products. The spring loaded pad accommodates uneven floors. Unit mounts with pad off the floor when retracted.
PRICE
$88.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 5-1/2 x 3-13/16 in |
| For Caster Diameter | 5 in |
| Retracted Height | 4-1/2 in |
| Extended Height | 5-5/8 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Caster Index | Floor Locks |
| Manufacturers Part Number | FL-LK-5X |
| Brand | Vestil |