Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fenco

Model # :WBB1640119

MPN #: 2202-17-B

Fenco Banking Vault & Safe Interiors 2 Compartment 2202-17-B - 16-1/4"W x 17"D x 10-5/8"H Black

Product Description
With encouragement and input from our national dealer base, FENCO has introduced a new product line, Vault & Safe Interiors. We have designed a variety of models to satisfy your many needs. All models are offered in both a 17" & 24" depth, all of which are available with a variety of lock options. Our Vault & Safe Interiors are designed to compete against Diebold's double wall construction product line. Previously your options were limited to present either a hard-iron solution (too expensive, too long to get) or a soft-metal solution (which is too difficult to work with dimensionally & configuration-wise). We now have your solution to Volt & Safe Interiors.

Features
  • Teller Design - Design the layout that suits your needs best.
  • Integrated, Unibody Doublewall Construction - Unit welded 18 gauge sheet metal construction; corners welded & ground flush; no overlapping metal seams
  • Multiple Locking Options - Keylocks, mechanical combination locks & (2) electronic combination locks (LaGard 33E, S&G #6123) available on any door.
  • Solid Plate Doors - .125" thickness; hot rolled, pickled and oiled.
  • Easy Unit Fastening - All units feature fastening knockout in unit top and fastening cage nuts aligned in bottom.
  • Safe Deposit Box Dimensions - FENCO's vault & safe interior unit dimensions in width and depth.
  • Cash Drawer Insert - ((2) rows for loose bills compartment with follow block) is available to be installed in any compartment.
  • You may stack & fasten units up to 3 high. It is recommended to design your layout with the largest unit on the bottom & to always fasten all units to each other.
  • If you're designing a vault utilizing FENCO's safe & vault units in conjunction with safe deposit boxes, DO NOT stack safe deposit boxes on top of FENCO's safe & vault units.
  • FENCO's adjustable shelf carries a static capacity of 75 lbs. evenly distributed.
  • Left hand swing is standard on single width units; right hand swings are also available.
  • Although FENCO's vault & safe units casings are designed to a 17" or 24" deep specification, you must add to the casing depth the required lock depth.


PRICE
$479.95

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/4 in
Depth17 in
Height10-5/8 in
Weight35 lbs

Product Details

Lock TypeKeyed Lock, Mechanical Combination Locks and Key Locking Handles
TypeVault & Safe Interior Cabinet
Number of Adjustable Shelves0
Standard Locking OptionKeylock
Door Handle TypePull Handle
ColorBlack
Door TypeLeft Hinged Door
SeriesGoldline - Vault & Safe Interiors
StyleModular Compartment Cabinet
Number of Shelves0
MaterialSteel
Number of Compartments2
Package Quantity1
Manufacturers Part Number2202-17-B
BrandFenco