- Withstand tough use
- Resist food acids and oils
- Withstand temperatures of "40°F to 212°F
- Polycarbonate (PC) lids
Carlisle® Topnotch® Universal Flat Lid, 6-22/25"L x 4-1/4"W, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36.00 Sold in packages of 6 / $6.00 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-22/25 in |
| Width | 4-1/4 in |
| Height | 7/16 in |
Product Details
| Material | Polycarbonate (PC) |
| Package Quantity | 6 |
| Description | StorPlus Univ Lid - Food Pan PC Flat 1/9 Size - Clear |
| Color | Clear |
| Manufacturers Part Number | 10336U07 |
| Brand | Carlisle |
| Trademark | TopNotch® |