Georgia-Pacific® GEP96019, Beverage Napkins, 9-1/2"W x 9-1/2"D, White, 4000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Economical beverage napkins offer reliable performance at an economical price. Low-cost napkin is the ideal solution when cost-control and protection against moisture are key. Single-ply napkin is designed to offer strength and absorbency without sacrificing comfort. Poly-inner packaging with perforated opening provides protection from moisture and contamination during storage. Quantity is 8 packs of 500 napkins each.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 9-1/2 in |
Product Details
| Material | Paper |
| Package Quantity | 4000 |
| Description | Beverage Napkins |
| Color | White |
| Napkin Type | Beverage |
| Manufacturers Part Number | GEP96019 |
| Number of Plys | 1 |
| Brand | Georgia-Pacific |