Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2686376

MPN #: 472880

Tork® Advanced High Capacity Bath Tissue, Septic Safe, Coreless, 1000 Sheets/Roll, 36 Rolls/CS

Product Description
Tork Coreless High-Capacity Toilet Paper Roll White T7: Commercial toilet paper run-outs can cause a poor customer experience but frequent refill checks waste time. These Tork® toilet paper rolls have a high capacity to save your staff time and keep customers happy. The compatible dispensing system keeps toilet paper protected from overexposure and there's 90% less packaging than conventional bath tissue. A coreless design also means less trash, which saves time and is better for the environment.

Features:
  • Improve hygiene with compatible closed dispenser
  • Coreless design reduces waste
  • High-capacity rolls
  • Bath tissue breaks up rapidly Compatible with Tork T7 Toilet Paper Roll Dispensers
For use with: Tork® Dispensers 473200, 473208, 473020, 473030, 473040, 473060

PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/5 in
Roll Diameter4-3/4 in
Size4-3/4"

Product Details

Style2 Ply
Number of Sheets1000 Sheets/Roll
Package Quantity36
DescriptionCoreless
Manufacturers Part Number472880
BrandTork