Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2686327

MPN #: 12024402

Tork® Advanced Mini-Jumbo Roll Bath Tissue, Septic Safe, 3.48" x 751 ft, 12 Rolls/Case

Product Description
Tork Mini Jumbo Toilet Paper Roll White T2: Save time by refilling dispensers less frequently with this high-capacity Tork® toilet paper roll, which delivers simple maintenance, refilling and use. This mini jumbo toilet paper roll is too big to conceal and use at home, which reduces the risk of pilferage. Suitable for mid to high-traffic restrooms, this bath tissue features wrapper-free packaging and rapid breakup, which is good for your plumbing. The Easy Carry Handle makes it easy to transport, too.

Features:
  • High-capacity rolls
  • Simple design
  • Small footprint
  • No wrappers
  • Bath tissue breaks up rapidly
  • Easy Carry Handle Compatible with Tork T2 Mini Jumbo Toilet Paper Roll Dispensers
For use with: Tork® Dispensers 465500, 555020A, 555028A, 5555200, 5555290

PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length751'
Width3-1/2 in
Roll Diameter7-2/5 in

Product Details

Style2 Ply
Package Quantity12
DescriptionJumbo
Manufacturers Part Number12024402
BrandTork