Tork® Coreless High Capacity Bath Tissue, 2-Ply, 4"Lx3-11/16"W 750 Sheets/Roll, White, 36 Rolls
Write a Review
|
Questions & Answers (0)
Product Description
Stop spending valuable maintenance time restocking your bathroom. Instead, choose this Tork toilet paper that has double the capacity than traditional toilet paper rolls. Plus, the coreless design results in less waste, requiring less time spent removing trash from your facility. This bath tissue breaks up rapidly, making it suitable for all plumbing systems. It arrives in 95% less packaging with an easy-carry handle, making it easy to store and transport.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 3-11/16 in |
| Roll Diameter | 4-3/4 in |
| Size | 4-3/4 |
Product Details
| Style | 2 Ply |
| Type | Bathroom Tissue |
| Number of Sheets | 750 Sheets/Roll |
| Package Quantity | 36 |
| Description | Coreless High Capacity Bath Tissue |
| Manufacturers Part Number | 472884 |
| Brand | Tork |